Brady CAB-2-PK Cable Marker Card | Graybar Store
Brady - Cable Marker Card - CAB-2-PK
+ / - Hover over image to Zoom
Other Views

    Cable Marker Card

    Manufacturer: Brady
    Manufacturer #: CAB-2-PK
    SKU: 25281542
    $145.50
    Checking Pricing
         
    Color:Black on White
    Legend:2
    Length:3-1/2 in.
    Markers Per Legend:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # CAB-2-PK
    • Color Black on White
    • Legend 2
    • Length 3-1/2 in.
    • Markers Per Legend 18
    • Materials Vinyl
    • Country of Origin US - USA
    Product Overview:
    Cable Marker Card, Vinyl, Black/White, Legend: 2, Markers Per Legend: 18