Phoenix Contact 0830410 Cable Marker | Graybar Store
Phoenix Contact - Cable Marker - 0830410
+ / - Hover over image to Zoom
Other Views

    Cable Marker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0830410
    SKU: 25818284
    $936.24
    Checking Pricing
         
    Color:Yellow
    Length:55 mm.
    Use With:THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0830410
    • Color Yellow
    • Length 55 mm.
    • Use With THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Cable Marker, Yellow, Polyurethane, Width Inches: 15 mm, THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK S1.1; THERMOMARK X, Length: 55 mm