Panduit - Cable Manager With Hinged Cover - NMF3
+ / - Hover over image to Zoom
Other Views

Cable Manager With Hinged Cover

Manufacturer: Panduit
Manufacturer #: NMF3
SKU: 25117089
Checking Pricing
     
Rack Units:3
Depth (Inches):6.2 in
Height (Inches):5.2 in
Width (Inches):19 in
Color:Black
Length:19 in
Material:ABS
No. of Sides:Single-Sided
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NMF3
  • Color Black
  • Application Routing Cable
  • Mounting Style Horizontal
  • Type Cable Manager With Hinged Cover
  • Rack Units 3
  • Brand NetManager
  • Channel Material PVC
  • Cover Material Used PVC
  • Depth (Inches) 6.2 in
  • Height (Inches) 5.2 in
  • Length 19 in
  • Width (Inches) 19 in
  • Material ABS
  • Includes Hinged Cover
  • No. of Sides Single-Sided
Product Overview:
NetManager® Cable Manager With Hinged Cover, Black, ABS, Horizontal, Patch Cords, Rack Units: 3 RU