APC (Schneider Electric) - Cable Manager, Vertical Mount, Low-Profile, NetShelter SX, Black - AR7721
+ / - Hover over image to Zoom
Other Views

Cable Manager, Vertical Mount, Low-Profile, NetShelter SX, Black

Manufacturer: APC (Schneider Electric)
Manufacturer #: AR7721
SKU: 25650087
$215.18
Checking Pricing
     
Color:Black
Depth (Inches):1.78
Height (Inches):35 in.
Width (Inches):4.2 in.
Rack Units:42
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer APC (Schneider Electric)
  • Manufacturer # AR7721
  • Color Black
  • Rack Units 42
  • Depth (Inches) 1.78
  • Height (Inches) 35 in.
  • Width (Inches) 4.2 in.
Product Overview:
Low profile cable manager for 42 rack units.