Panduit CWMPV3340 IN-Cabinet Cable Manager, Vertical, 3.25 in. W | Graybar Store
Panduit - IN-Cabinet Cable Manager, Vertical, 3.25 in. W - CWMPV3340
+ / - Hover over image to Zoom
Other Views

    IN-Cabinet Cable Manager, Vertical, 3.25 in. W

    Manufacturer: Panduit
    Manufacturer #: CWMPV3340
    SKU: 99691699
    $168.72
    Checking Pricing
         
    Width (Inches):3.25 in.
    Height (Inches):70 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CWMPV3340
    • Color Black
    • Mounting Style Vertical Mount
    • Type Front Mount
    • Brand IN-Cabinet
    • Height (Inches) 70 in.
    Product Overview:
    Front mount in-cabinet vertical cable manager is 70 H x 3 W x 3 inch D.