Panduit - Cable Manager, Vertical, Front Mount, 2.25 in. W - CWMPV2340
+ / - Hover over image to Zoom
Other Views

Cable Manager, Vertical, Front Mount, 2.25 in. W

Manufacturer: Panduit
Manufacturer #: CWMPV2340
SKU: 99691695
$154.16
Checking Pricing
     
Width (Inches):2.25 in.
Height (Inches):70 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # CWMPV2340
  • Color Black
  • Mounting Style Vertical
  • Type Front Mount
  • Height (Inches) 70 in.
  • Width (Inches) 2.25 in.
Product Overview:
Front mount in-cabinet vertical cable manager is 6 feet H x 2 W x 3 inch D.