Great Lakes Case and Cabinet VCM5-FR Cable Manager, Vertical, Front and Rear | Graybar Store
Great Lakes Case and Cabinet - Cable Manager, Vertical, Front and Rear - VCM5-FR
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Vertical, Front and Rear

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: VCM5-FR
    SKU: 25396574
    $227.78
    Checking Pricing
         
    Color:Black
    Height (Inches):80 in.
    Width (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # VCM5-FR
    • Color Black
    • Mounting Style Vertical
    • Type Front and Rear
    • Height (Inches) 80 in.
    • Width (Inches) 5 in.
    Product Overview:
    Vertical Front and Rear Cable Manager, 5 in. x 80 in.L; includes black snap-on cover