Leviton Cable Manager, Horizontal, Patch Cord, 5-Ring, Includes Cover | Graybar Store
Leviton - Cable Manager, Horizontal, Patch Cord, 5-Ring, Includes Cover
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Horizontal, Patch Cord, 5-Ring, Includes Cover

    Manufacturer: Leviton
         

    Low-profile five-ring manager for light-duty cord distribution at the front of industry standard 19 inch equipment racks, cabinet enclosures and hinged wall-mount racks.

    • Manufacturer Leviton
    • Application Patch Cord
    • Mounting Style Horizontal
    • Type 5 Ring
    • Includes Cover
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Color
    Width (Inches)
    Height (Inches)
    Rack Units
    Price
    4925C-BCM
    25156315
    3.47
    Black
    19 in.
    4.5 in.
    5
    $
    92
    .23
    /
    EA
    25156315
    Depth (Inches)
    3.47
    Color
    Black
    Width (Inches)
    19 in.
    Height (Inches)
    4.5 in.
    Rack Units
    5
    $
    92
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4925C-LPM
    25156319
    1.72
    Black
    19 in.
    4.5 in.
    5
    $
    68
    .03
    /
    EA
    25156319
    Depth (Inches)
    1.72
    Color
    Black
    Width (Inches)
    19 in.
    Height (Inches)
    4.5 in.
    Rack Units
    5
    $
    68
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156315 SKU, 25156315 ANALYTICS...
    Width (Inches)
    19 in.
    Height (Inches)
    4.5 in.
    Rack Units
    5
    Price
    $
    92
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156319 SKU, 25156319 ANALYTICS...
    Width (Inches)
    19 in.
    Height (Inches)
    4.5 in.
    Rack Units
    5
    Price
    $
    68
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available