Panduit NFD884 NetFrame® Door, Network Rack, Hinged, 5.14 in. W | Graybar Store
Panduit - NetFrame® Door, Network Rack, Hinged, 5.14 in. W - NFD884
+ / - Hover over image to Zoom
Other Views

    NetFrame® Door, Network Rack, Hinged, 5.14 in. W

    Manufacturer: Panduit
    Manufacturer #: NFD884
    SKU: 25020516
    $285.85
    Checking Pricing
         
    Height (Inches):85.9 in.
    Color:Black
    Depth (Inches):1.56
    Rack Units:45
    Length:8.12 in.
    Width (Inches):5.14 in.
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NFD884
    • Color Black
    • Type Network Rack
    • Rack Units 45
    • Brand NetFrame
    • Depth (Inches) 1.56
    • Height (Inches) 85.9 in.
    • Length 8.12 in.
    • Width (Inches) 5.14 in.
    • Material Metal
    Product Overview:
    Hinged Metal Door, Black, Metal, Rack Units: 45