Panduit - NetFrame® Door, Network Rack, Hinged, 3.7 in. W - NFD484
+ / - Hover over image to Zoom
Other Views

NetFrame® Door, Network Rack, Hinged, 3.7 in. W

Manufacturer: Panduit
Manufacturer #: NFD484
SKU: 22067150
$212.29
Checking Pricing
     
Height (Inches):84.4 in
Color:Black
Depth (Inches):0.7 in
Rack Units:45
Length:4.4 in
Width (Inches):3.7 in
Material:Metal
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NFD484
  • Color Black
  • Rack Units 45
  • Depth (Inches) 0.7 in
  • Height (Inches) 84.4 in
  • Length 4.4 in
  • Width (Inches) 3.7 in
  • Material Metal
Product Overview:
NetFrame Dual Hinge Door, 4 Inch W (102 mm)