Ortronics (Legrand) OR-DVMS706 Cable Manager, Double-Sided, Vertical Mount, with Cover, 84 H x 6 W x 13.71 in. D | Graybar Store
Ortronics (Legrand) - Cable Manager, Double-Sided, Vertical Mount, with Cover, 84 H x 6 W x 13.71 in. D - OR-DVMS706
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Double-Sided, Vertical Mount, with Cover, 84 H x 6 W x 13.71 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-DVMS706
    SKU: 25254106
    $373.66
    Checking Pricing
         
    Depth (Inches):13.17 in.
    Color:Black
    Width (Inches):6 in.
    Height (Inches):84 in.
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-DVMS706
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Cover Material Used Aluminum
    • Depth (Inches) 13.17 in.
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    • Includes Hinged Cover and Mounting Hardware
    • No. of Sides 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical cable management cage is 7 feet high x 13.17 D x 6 inch wide. Black cable manager is double sided with cover.