Legrand Ortronics - Cable Manager, Double-Sided, Vertical Mount, with Cover, 84 H x 10 W x 13.71 in. D - OR-DVMS710
+ / - Hover over image to Zoom
Other Views

Cable Manager, Double-Sided, Vertical Mount, with Cover, 84 H x 10 W x 13.71 in. D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-DVMS710
SKU: 25651585
$518.99
Checking Pricing
     
Depth (Inches):13.17
Color:Black
Width (Inches):10 in.
Height (Inches):84 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-DVMS710
  • Color Black
  • Depth (Inches) 13.17
  • Height (Inches) 84 in.
  • Width (Inches) 10 in.
Product Overview:
Vertical cable management cage is 7 feet high x 13.17 D x 10 inch wide. Black cable manager is double sided with cover.