Siemon - Horizontal Cable Manager with Cover, Single Sided, 1 RU - RWM-1
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Manager with Cover, Single Sided, 1 RU

Manufacturer: Siemon
Manufacturer #: RWM-1
SKU: 97135418
$79.78
Checking Pricing
     
No. of Sides:Single-Sided
Rack Units:1
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Siemon
  • Manufacturer # RWM-1
  • Color Black
  • Rack Units 1
  • No. of Sides Single-Sided
Product Overview:
Cable Manager, Type Cable Manager, Single Sided, Rack Units 1, Color Black, Application Patching Environment, Material Aluminum, Brand or Series RWM