Siemon S110-RWM2-01 S110®/S210® Horizontal Cable Manager, 2 RU | Graybar Store
Siemon - S110®/S210® Horizontal Cable Manager, 2 RU - S110-RWM2-01
+ / - Hover over image to Zoom
Other Views

    S110®/S210® Horizontal Cable Manager, 2 RU

    Manufacturer: Siemon
    Manufacturer #: S110-RWM2-01
    SKU: 96076548
    $62.08
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110-RWM2-01
    • Color Black
    • Application Cable Management in a Compact Space
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 2
    • Length 19 in.
    • Includes Covers
    Product Overview:
    Cable Manager, Black, Horizontal, Cable Management in a Compact Space, Rack Units: 2