Panduit FLEX-CM18S Flex™ Cable Manager, Fiber Optic, Black | Graybar Store
Panduit - Flex™ Cable Manager, Fiber Optic, Black - FLEX-CM18S
+ / - Hover over image to Zoom
Other Views

    Flex™ Cable Manager, Fiber Optic, Black

    Manufacturer: Panduit
    Manufacturer #: FLEX-CM18S
    SKU: 25699239
    $78.25
    Checking Pricing
         
    Height (Inches):3 in.
    Material:Steel
    Width (Inches):6.14 in.
    Color:Black
    Depth (Inches):0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FLEX-CM18S
    • Color Black
    • Application Fiber Connections; Fiber Patching; Fiber Terminations; Universal
    • Type Fiber Optic
    • Brand HD Flex
    • Depth (Inches) 0.75 in.
    Product Overview:
    HD Flex™ Cable Manager, Black, Steel, Fiber Connections; Fiber Patching; Fiber Terminations; Universal