Ortronics (Legrand) OR-HDCM-001 Cable Manager, High Density, Black | Graybar Store
Ortronics (Legrand) - Cable Manager, High Density, Black - OR-HDCM-001
+ / - Hover over image to Zoom
Other Views

    Cable Manager, High Density, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-HDCM-001
    SKU: 25681615
    $82.81
    Checking Pricing
         
    Color:Black
    Mounting Type:Panel Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-HDCM-001
    • Color Black
    • Type Cable Manager
    • Mounting Type Panel Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Cable Manager, Black
    The high density cable manager was created to organize and protect connections to the high density panel. The cable manager includes cable management spools to manage excess slack.