Siemon HCM-4-2U-D RouteIT™ Horizontal Cable Manager with Fingers, Double-Sided, 2 RU | Graybar Store
Siemon - RouteIT™ Horizontal Cable Manager with Fingers, Double-Sided, 2 RU - HCM-4-2U-D
+ / - Hover over image to Zoom
Other Views

    RouteIT™ Horizontal Cable Manager with Fingers, Double-Sided, 2 RU

    Manufacturer: Siemon
    Manufacturer #: HCM-4-2U-D
    SKU: 25621622
    $121.80
    Checking Pricing
         
    Accommodates:(48) Category 6A Cables
    Rack Units:2
    Use With:Cables
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # HCM-4-2U-D
    • Color Grey
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 2
    • Accommodates (48) Category 6A Cables
    • Brand RouteIT
    • Latch Single Finger
    • Use With Cables
    Product Overview:
    RouteIT™ HCM-4 Cable Manager, (48) Category 6A Cables, Gray, Horizontal, Rack Units: 2