Siemon Z6A-PF-24 Z-MAX™ 6A UTP Patch Panel with Removable Wire Manager Kit | Graybar Store
Siemon - Z-MAX™ 6A UTP Patch Panel with Removable Wire Manager Kit - Z6A-PF-24
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6A UTP Patch Panel with Removable Wire Manager Kit

    Manufacturer: Siemon
    Manufacturer #: Z6A-PF-24
    SKU: 25621053
    $340.20
    Checking Pricing
         
    Panel Type:With Jacks
    Color:Black
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-PF-24
    • Color Black
    • Panel Type With Jacks
    • Category Cat 6a
    • No. of Ports 24
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable Manager, Black, No. of Ports: 24