B-Line (Eaton) CCSB006004 Cable Manager, Double-Sided, Vertical, 6 in. W | Graybar Store
B-Line (Eaton) - Cable Manager, Double-Sided, Vertical, 6 in. W - CCSB006004
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Double-Sided, Vertical, 6 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: CCSB006004
    SKU: 25566323
    $465.94
    Checking Pricing
         
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # CCSB006004
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Depth (Inches) 6 in.
    • Country of Origin US - USA
    Product Overview:
    Double sided vertical cable manager promotes efficient routing of patch cords to patch panels and equipment from the vertical manager. Cable manager is 6 inches wide.