Siemon ZS-PNL-24E Z-MAX™ Shielded Empty Patch Panel | Graybar Store
Siemon - Z-MAX™ Shielded Empty Patch Panel - ZS-PNL-24E
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ Shielded Empty Patch Panel

    Manufacturer: Siemon
    Manufacturer #: ZS-PNL-24E
    SKU: 25415076
    $79.02
    Checking Pricing
         
    Color:Black
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZS-PNL-24E
    • Color Black
    • Category Cat 6a
    • No. of Ports 24
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable Manager, Black, No. of Ports: 24, Mounting: Rack Mount