Panduit PEHF2 PatchRunner™ High Capacity Cable Manager, Single-Sided, Horizontal, 2 RU | Graybar Store
Panduit - PatchRunner™ High Capacity Cable Manager, Single-Sided, Horizontal, 2 RU - PEHF2
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ High Capacity Cable Manager, Single-Sided, Horizontal, 2 RU

    Manufacturer: Panduit
    Manufacturer #: PEHF2
    SKU: 25406886
    $131.79
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Depth (Inches):9.8 in.
    Rack Units:2
    Length:18.9 in.
    No. of Sides:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PEHF2
    • Color Black
    • Application High Performance Coaxial, Copper and Fiber Optic Cables
    • Mounting Style Horizontal Mount
    • Type High Capacity
    • Rack Units 2
    • Brand PatchRunner
    • Depth (Inches) 9.8 in.
    • Height (Inches) 3.5 in.
    • Length 18.9 in.
    • Materials Steel
    • Includes #12-24 Mounting Hardware, Door and Hinged Cover
    • No. of Sides 1
    • SKU Spec Sheet
      PEHF2 Specification Sheet
      PEHF2 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PatchRunner™ horizontal cable manager has a telescoping projection that prevents capacity reduction when transitioning from the vertical manager to the horizontal by aligning the fingers. Black steel cable manager is 2 rack units.