Panduit - PatchRunner™ Cable Manager, Horizontal, High Capacity, Single-Sided, 4 RU - PEHF4
+ / - Hover over image to Zoom
Other Views

PatchRunner™ Cable Manager, Horizontal, High Capacity, Single-Sided, 4 RU

Manufacturer: Panduit
Manufacturer #: PEHF4
SKU: 25406885
$141.73
Checking Pricing
     
Height (Inches):7
Color:Black
Depth (Inches):9.8
Rack Units:4
Length:18.9 in
No. of Sides:Single-Sided
Width (Inches):18.9
Material:ABS (Fingers); Steel (Housing)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PEHF4
  • Color Black
  • Rack Units 4
  • Depth (Inches) 9.8
  • Height (Inches) 7
  • Length 18.9 in
  • Width (Inches) 18.9
  • Material ABS (Fingers); Steel (Housing)
  • No. of Sides Single-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, ABS (Fingers); Steel (Housing), Horizontal, High Performance Coaxial Cables; High Performance Copper Cables; High Performance Fiber Optic Cables, Rack Units: 4