Panduit - Cable Manager - PEV12
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: PEV12
SKU: 25310606
Checking Pricing
     
Height (Inches):83.5 in
Color:Black
Depth (Inches):27.5 in
Rack Units:45
No. of Sides:Double-Sided
Width (Inches):12 in
Material:ABS (Fingers); Steel (Backbone)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PEV12
  • Color Black
  • Rack Units 45
  • Depth (Inches) 27.5 in
  • Height (Inches) 83.5 in
  • Width (Inches) 12 in
  • Material ABS (Fingers); Steel (Backbone)
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, ABS (Fingers); Steel (Backbone), Vertical, Rack Units: 45 RU