Panduit PEV10 PatchRunner™ High Capacity Cable Manager, Double-Sided, Vertical, 10 in. W | Graybar Store
     
Panduit - PatchRunner™ High Capacity Cable Manager, Double-Sided, Vertical, 10 in. W - PEV10
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ High Capacity Cable Manager, Double-Sided, Vertical, 10 in. W

    Manufacturer: Panduit
    Manufacturer #: PEV10
    SKU: 25310605
    $528.87
    Checking Pricing
         
    Height (Inches):83.5 in.
    Color:Black
    Depth (Inches):28.1 in.
    Rack Units:45
    No. of Sides:2
    Width (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PEV10
    • Color Black
    • Application Category 6A Cables
    • Mounting Style Vertical Mount
    • Type High Capacity
    • Rack Units 45
    • Brand PatchRunner
    Product Overview:
    PatchRunner™ vertical cable manager prevents capacity reduction when transitioning from the vertical manager to the horizontal by aligning the fingers. Black steel cable manager is 10 inches wide.