Panduit PEV8 PatchRunner™ Cable Manager, Vertical, High Capacity, Double Sided, 8 in. | Graybar Store
Panduit - PatchRunner™ Cable Manager, Vertical, High Capacity, Double Sided, 8 in. - PEV8
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ Cable Manager, Vertical, High Capacity, Double Sided, 8 in.

    Manufacturer: Panduit
    Manufacturer #: PEV8
    SKU: 25310604
    $511.49
    Checking Pricing
         
    Height (Inches):83.5 in.
    Color:Black
    Depth (Inches):27.5
    Rack Units:45
    No. of Sides:Double-Sided
    Width (Inches):8 in.
    Material:ABS (Fingers); Steel (Backbone)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PEV8
    • Color Black
    • Application Category 6A Cables
    • Mounting Style Vertical
    • Type High Capacity
    • Rack Units 45
    • Brand PatchRunner
    • Depth (Inches) 27.5
    • Height (Inches) 83.5 in.
    • Materials Steel
    • Width (Inches) 8 in.
    • Material ABS (Fingers); Steel (Backbone)
    • No. of Sides Double-Sided
    Product Overview:
    PatchRunner™ Cable Manager, Black, ABS (Fingers); Steel (Backbone), Vertical, Category 6A Cables, Rack Units: 45