Panduit - PatchRunner™ Cable Manager, Vertical, High Capacity, Double Sided, 6 in. - PEV6
+ / - Hover over image to Zoom
Other Views

PatchRunner™ Cable Manager, Vertical, High Capacity, Double Sided, 6 in.

Manufacturer: Panduit
Manufacturer #: PEV6
SKU: 25310603
$497.36
Checking Pricing
     
Height (Inches):83.5
Color:Black
Depth (Inches):28.1
Rack Units:45
No. of Sides:Double-Sided
Width (Inches):6
Material:ABS (Fingers); Steel (Backbone)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PEV6
  • Color Black
  • Rack Units 45
  • Depth (Inches) 28.1
  • Height (Inches) 83.5
  • Width (Inches) 6
  • Material ABS (Fingers); Steel (Backbone)
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, ABS (Fingers); Steel (Backbone), Vertical, Cabling for the Latest High Performance Enterprise Switching Equipment, Rack Units: 45