Siemon RS3-RWM-1 RS3 Series Horizontal Cable Manager, Single Sided, 1 RU | Graybar Store
Siemon - RS3 Series Horizontal Cable Manager, Single Sided, 1 RU - RS3-RWM-1
+ / - Hover over image to Zoom
Other Views

    RS3 Series Horizontal Cable Manager, Single Sided, 1 RU

    Manufacturer: Siemon
    Manufacturer #: RS3-RWM-1
    SKU: 25272638
    $72.35
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Sides:Single-Sided
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RS3-RWM-1
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 1
    • Includes Hinged/Removable Cover
    • No. of Sides Single-Sided
    Product Overview:
    RS3 Cable Manager, Black, Horizontal, Patch Cords, Rack Units: 1