Siemon Z6A-PNL-U48K Z-MAX™ 6A Patch Panel | Graybar Store
Siemon - Z-MAX™ 6A Patch Panel - Z6A-PNL-U48K
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6A Patch Panel

    Manufacturer: Siemon
    Manufacturer #: Z6A-PNL-U48K
    SKU: 25256383
    $594.87
    Checking Pricing
         
    Panel Type:With Jacks
    No. of Ports:48
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-PNL-U48K
    • Color Black
    • Panel Type With Jacks
    • Category Cat 6a
    • Termination Style 110 Punchdown
    • No. of Ports 48
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable Manager, Black, No. of Ports: 48