Panduit - NetRunner™ Cable Manager, Vertical, High Capacity, Double Sided, 45 RU - NRV6
+ / - Hover over image to Zoom
Other Views

NetRunner™ Cable Manager, Vertical, High Capacity, Double Sided, 45 RU

Manufacturer: Panduit
Manufacturer #: NRV6
SKU: 25242806
$334.15
Checking Pricing
     
Height (Inches):80.8 in.
Length:13.8 in.
Material:ABS
No. of Sides:Double-Sided
Rack Units:45
Width (Inches):6.7 in.
Color:Black
Depth (Inches):13.8
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NRV6
  • Color Black
  • Rack Units 45
  • Depth (Inches) 13.8
  • Height (Inches) 80.8 in.
  • Length 13.8 in.
  • Width (Inches) 6.7 in.
  • Material ABS
  • No. of Sides Double-Sided
Product Overview:
NetRunner™ Cable Manager, Black, ABS, Vertical, Telecommunications Rooms, Rack Units: 45