Panduit - Cable Manager - PRV896
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: PRV896
SKU: 25228053
Checking Pricing
     
Rack Units:52
Depth (Inches):16.4 in
Height (Inches):95.5 in
Width (Inches):8 in
Color:Black
No. of Sides:Double-Sided
Material:ABS (Fingers); Polycarbonate (Spools); Steel (Backbone)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PRV896
  • Color Black
  • Application High-Density Networking Equipment
  • Mounting Style Vertical
  • Type Cable Manager With Slack Spools
  • Rack Units 52
  • Brand PatchRunner
  • Depth (Inches) 16.4 in
  • Height (Inches) 95.5 in
  • Width (Inches) 8 in
  • Material ABS (Fingers); Polycarbonate (Spools); Steel (Backbone)
  • Includes (4) PRSP7 Slack Spools
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, ABS (Fingers); Polycarbonate (Spools); Steel (Backbone), Vertical, Rack Units: 52 RU