Panduit - Cable Manager - PRV1296
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: PRV1296
SKU: 25189528
Checking Pricing
     
Rack Units:52
Depth (Inches):16.4 in
Height (Inches):95.5 in
Width (Inches):12 in
Color:Black
No. of Sides:Double-Sided
Material:25189528
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PRV1296
  • Color Black
  • Type Vertical Cable Management Rack
  • Rack Units 52
  • Depth (Inches) 16.4 in
  • Height (Inches) 95.5 in
  • Width (Inches) 12 in
  • Material 25189528
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, Steel, Vertical, Rack Units: 52 RU