Panduit - NetManager™ Cable Manager, Horizontal, Single-Sided, High Capacity, 4 RU - NMF4
+ / - Hover over image to Zoom
Other Views

NetManager™ Cable Manager, Horizontal, Single-Sided, High Capacity, 4 RU

Manufacturer: Panduit
Manufacturer #: NMF4
SKU: 25117090
$111.37
Checking Pricing
     
Rack Units:4
Depth (Inches):6.2
Height (Inches):7 in.
Width (Inches):19 in.
Color:Black
Length:19 in.
Material:ABS
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NMF4
  • Color Black
  • Application Routing Cable
  • Mounting Style Horizontal
  • Type Cable Manager
  • Rack Units 4
  • Brand NetManager
  • Channel Material PVC
  • Cover Material Used PVC
  • Depth (Inches) 6.2
  • Height (Inches) 7 in.
  • Length 19 in.
  • Width (Inches) 19 in.
  • Material ABS
  • Includes Cover, #12-24 and M6 mounting screws
Product Overview:
NetManager® Cable Manager, Black, ABS, Horizontal, Routing Cable, Rack Units: 4