Panduit - Cable Manager - NMF1
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: NMF1
SKU: 25117087
Checking Pricing
     
Rack Units:1
Depth (Inches):6.2 in
Height (Inches):1.7 in
Width (Inches):6.2 in
Color:Black
Length:19 in
Material:25117087
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NMF1
  • Color Black
  • Type Horizontal Cable Manager
  • Rack Units 1
  • Depth (Inches) 6.2 in
  • Height (Inches) 1.7 in
  • Length 19 in
  • Width (Inches) 6.2 in
  • Material 25117087
  • Includes Cover, #12-24 and M6 mounting screws
Product Overview:
NetManager® Cable Manager, Black, ABS, Horizontal, Creation of Large Capacity Horizontal Pathways for Routing Cable, Rack Units: 1 RU