Panduit NM4 NetManager™ Cable Manager, Horizontal, Double-Sided, High Capacity, 4 RU | Graybar Store
Panduit - NetManager™ Cable Manager, Horizontal, Double-Sided, High Capacity, 4 RU - NM4
+ / - Hover over image to Zoom
Other Views

    NetManager™ Cable Manager, Horizontal, Double-Sided, High Capacity, 4 RU

    Manufacturer: Panduit
    Manufacturer #: NM4
    SKU: 25117086
    $135.87
    Checking Pricing
         
    Rack Units:4
    Depth (Inches):13.1
    Height (Inches):7 in.
    Width (Inches):19 in.
    Color:Black
    Length:13.1 in.
    Material:ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NM4
    • Color Black
    • Application Creation of Large Capacity Horizontal Pathways for Routing Cable
    • Mounting Style Horizontal
    • Type High Capacity
    • Rack Units 4
    • Brand NetManager
    • Cover Material Used PVC
    • Depth (Inches) 13.1
    • Height (Inches) 7 in.
    • Length 13.1 in.
    • Width (Inches) 19 in.
    • Material ABS
    • Includes Cover, #12-24 and M6 mounting screws
    Product Overview:
    NetManager® Cable Manager, Black, ABS, Horizontal, Creation of Large Capacity Horizontal Pathways for Routing Cable, Rack Units: 4