B-Line (Eaton) SB86086D084FB RCM+™ High Density Cable Manager, Vertical, Double-Sided, Black, 84 H x 6 in. W | Graybar Store
B-Line (Eaton) - RCM+™ High Density Cable Manager, Vertical, Double-Sided, Black, 84 H x 6 in. W - SB86086D084FB
+ / - Hover over image to Zoom
Other Views

    RCM+™ High Density Cable Manager, Vertical, Double-Sided, Black, 84 H x 6 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB86086D084FB
    SKU: 25027694
    $766.39
    Checking Pricing
         
    Height (Inches):84 in.
    No. of Sides:2
    Width (Inches):6 in.
    Color:Black
    Depth (Inches):20.4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB86086D084FB
    • Color Black
    • Application Data Centers and Network Closet
    • Mounting Style Vertical Mount
    • Type High Density
    • Brand RCM+
    • Depth (Inches) 20.4 in.
    • Height (Inches) 84 in.
    • Materials Aluminum
    • Width (Inches) 6 in.
    • Includes (12) Cable Strap Mounts, (2) Doors, (2) Spool Kits, (2) Vertical Cabling Sections, (4) Cable Retainer Bars, (50) Push-In Fasteners, (6) Gates and Mounting Hardware
    • No. of Sides 2
    • SKU Spec Sheet
      SB86086D084FB Specification Sheet
      SB86086D084FB Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    RCM+™ high density cable manager is double sided and can be vertically mounted. Cable manager is black and 84 inches high and 6 inches wide.