Panduit WMPVHCF45E NetRunner™ Cable Manager, Vertical, 45 RU, 6.7 W x 83 H x 7.6 in. D | Graybar Store
Panduit - NetRunner™ Cable Manager, Vertical, 45 RU, 6.7 W x 83 H x 7.6 in. D - WMPVHCF45E
+ / - Hover over image to Zoom
Other Views

    NetRunner™ Cable Manager, Vertical, 45 RU, 6.7 W x 83 H x 7.6 in. D

    Manufacturer: Panduit
    Manufacturer #: WMPVHCF45E
    SKU: 25025403
    $213.14
    Checking Pricing
         
    Rack Units:45
    Depth (Inches):7.6
    Height (Inches):83 in.
    Width (Inches):6.7 in.
    Color:Black
    No. of Sides:Single-Sided
    Material:ABS; Polycarbonate
    Length:7.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WMPVHCF45E
    • Color Black
    • Application Patch Cords; Patch Panels
    • Mounting Style Vertical
    • Type Cable Manager
    • Rack Units 45
    • Brand NetRunner
    • Cover Material Used PVC
    • Depth (Inches) 7.6
    • Height (Inches) 83 in.
    • Length 7.6 in.
    • Width (Inches) 6.7 in.
    • Material ABS; Polycarbonate
    • Includes Hinged Cover, Cable Retainers, Mounting Brackets and #12-24 Screws
    • No. of Sides Single-Sided
    Product Overview:
    NetRunner™ WMP Cable Manager, Black, ABS; Polycarbonate, Vertical, Data Centers; Telecommunications Rooms, Rack Units: 45