Panduit - Cable Manager - WMPVF22E
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: WMPVF22E
SKU: 25025394
Checking Pricing
     
Depth (Inches):6.5 in
Height (Inches):41.5 in
Width (Inches):4.9 in
Color:Black
No. of Sides:Single-Sided
Material:ABS
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WMPVF22E
  • Color Black
  • Mounting Style Vertical
  • Type Cable Manager
  • Brand NetRunner
  • Depth (Inches) 6.5 in
  • Height (Inches) 41.5 in
  • Width (Inches) 4.9 in
  • Material ABS
  • Includes Hinged Cover, Cable Retainers, Mounting Brackets and #12-24 Screws
  • No. of Sides Single-Sided
Product Overview:
NetRunner™ WMP Cable Manager, Black, ABS, Vertical, Patch Cords; Patch Panels, Rack Units: 22.5 RU