Panduit - Cable Manager - PRVF6
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: PRVF6
SKU: 25012282
Checking Pricing
     
Rack Units:45
Depth (Inches):9.7 in
Height (Inches):83.9 in
Width (Inches):6 in
Color:Black
Length:8.9 in
No. of Sides:Single-Sided
Material:ABS (Fingers); Steel (Backbone)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PRVF6
  • Color Black
  • Application High-Density Networking Equipment
  • Mounting Style Vertical
  • Type Cable Manager With Slack Spools
  • Rack Units 45
  • Brand PatchRunner
  • Depth (Inches) 9.7 in
  • Height (Inches) 83.9 in
  • Length 8.9 in
  • Width (Inches) 6 in
  • Material ABS (Fingers); Steel (Backbone)
  • Includes (4) PRSP7 Slack Spools
  • No. of Sides Single-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, ABS (Fingers); Steel (Backbone), Vertical, High-Density Networking Equipment, Rack Units: 45 RU