Panduit - PatchRunner™ Cable Manager, Vertical, Single-Sided, 8 W x 84 in. H - PRVF8
+ / - Hover over image to Zoom
Other Views

PatchRunner™ Cable Manager, Vertical, Single-Sided, 8 W x 84 in. H

Manufacturer: Panduit
Manufacturer #: PRVF8
SKU: 25012281
$389.75
Checking Pricing
     
Rack Units:45
Depth (Inches):9.7
Height (Inches):83.9
Width (Inches):8
Color:Black
Length:9.7 in
No. of Sides:Single-Sided
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PRVF8
  • Color Black
  • Application High-Density Networking Equipment
  • Mounting Style Vertical
  • Type Cable Manager
  • Rack Units 45
  • Brand PatchRunner
  • Depth (Inches) 9.7
  • Height (Inches) 83.9
  • Length 9.7 in
  • Materials Steel
  • Width (Inches) 8
  • Material Steel
  • Includes (4) PRSP7 Slack Spools
  • No. of Sides Single-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, Steel, Vertical, High-Density Networking Equipment, Rack Units: 45