Panduit - PatchRunner™ Cable Manager, Vertical, Double-Sided, 12 W x 84 in. H - PRV12
+ / - Hover over image to Zoom
Other Views

PatchRunner™ Cable Manager, Vertical, Double-Sided, 12 W x 84 in. H

Manufacturer: Panduit
Manufacturer #: PRV12
SKU: 22120410
Checking Pricing
     
Rack Units:45
Depth (Inches):16.4 in
Height (Inches):83.9 in
Width (Inches):12 in
Color:Black
Length:16.4 in
No. of Sides:Double-Sided
Material:ABS (Fingers); Polycarbonate (Spools); Steel (Backbone)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PRV12
  • Color Black
  • Application High-Density Networking Equipment
  • Mounting Style Vertical
  • Type Single Sided
  • Rack Units 45
  • Brand PatchRunner
  • Depth (Inches) 16.4 in
  • Height (Inches) 83.9 in
  • Length 16.4 in
  • Materials Steel
  • Width (Inches) 12 in
  • Material ABS (Fingers); Polycarbonate (Spools); Steel (Backbone)
  • Includes (4) PRSP7 Slack Spools
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Cable Manager, Black, ABS (Fingers); Polycarbonate (Spools); Steel (Backbone), Vertical, High-Density Networking Equipment, Rack Units: 45 RU