Panduit - Cable Manager - NCMHAEF2
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: NCMHAEF2
SKU: 22103116
Checking Pricing
     
Height (Inches):3.48 in
Color:Black
Depth (Inches):8 in
Rack Units:2
Length:19 in
No. of Sides:Single-Sided
Width (Inches):8.04 in
Material:ABS (Fingers); Steel (Housing)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NCMHAEF2
  • Color Black
  • Rack Units 2
  • Depth (Inches) 8 in
  • Height (Inches) 3.48 in
  • Length 19 in
  • Width (Inches) 8.04 in
  • Material ABS (Fingers); Steel (Housing)
  • No. of Sides Single-Sided
Product Overview:
Cable Manager, Black, ABS (Fingers); Steel (Housing), Horizontal, Rack Units: 2 RU