Panduit - Cable Manager, Horizontal, High Capacity, 4 RU - NCMHAEF4
+ / - Hover over image to Zoom
Other Views

Cable Manager, Horizontal, High Capacity, 4 RU

Manufacturer: Panduit
Manufacturer #: NCMHAEF4
SKU: 22083194
$134.81
Checking Pricing
     
Height (Inches):7 in
Color:Black
Depth (Inches):8 in
Rack Units:4
Length:19 in
No. of Sides:Single-Sided
Width (Inches):8 in
Material:ABS (Fingers); Steel (Housing)
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NCMHAEF4
  • Color Black
  • Rack Units 4
  • Depth (Inches) 8 in
  • Height (Inches) 7 in
  • Length 19 in
  • Width (Inches) 8 in
  • Material ABS (Fingers); Steel (Housing)
  • No. of Sides Single-Sided
Product Overview:
Cable Manager, Black, ABS (Fingers); Steel (Housing), Horizontal, Rack Units: 4 RU