Panduit - Cable Manager - WMPLSE
+ / - Hover over image to Zoom
Other Views

Cable Manager

Manufacturer: Panduit
Manufacturer #: WMPLSE
SKU: 22069422
Checking Pricing
     
Rack Units:1
Depth (Inches):7.9 in
Height (Inches):1.7 in
Width (Inches):7.9 in
Color:Black
Length:19 in
No. of Sides:Double-Sided
Material:ABS
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WMPLSE
  • Color Black
  • Mounting Style Horizontal
  • Type Cable Manager With Hinged Cover
  • Rack Units 1
  • Brand PatchLink
  • Depth (Inches) 7.9 in
  • Height (Inches) 1.7 in
  • Length 19 in
  • Width (Inches) 7.9 in
  • Material ABS
  • Includes Hinged Cover; Mounting Hardware
  • No. of Sides Double-Sided
Product Overview:
PatchLink™ WMP Cable Manager, Black, ABS, Horizontal, Rack Units: 1 RU