Panduit CMT4 Cable Management Trough, Black | Graybar Store
Panduit - Cable Management Trough, Black - CMT4
+ / - Hover over image to Zoom
Other Views

    Cable Management Trough, Black

    Manufacturer: Panduit
    Manufacturer #: CMT4
    SKU: 25041923
    $103.12
    Checking Pricing
         
    Dimensions:19 in. X 4.5 in. X 6.92 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMT4
    • Color Black
    • Dimensions 19 in. X 4.5 in. X 6.92 in.
    Product Overview:
    Four rack cable routing trough,19 in. X 4.5 in. X 6.92 in.