Legrand Ortronics OR-60400046 Cable Management Support Bar, 19 in. | Graybar Store
Legrand Ortronics - Cable Management Support Bar, 19 in. - OR-60400046
+ / - Hover over image to Zoom
Other Views

    Cable Management Support Bar, 19 in.

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-60400046
    SKU: 93174958
    $20.25
    Checking Pricing
         
    Size:19 W x 1.5 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-60400046
    • Color Black
    • Size 19 W x 1.5 D in
    • Type Cable Management Support Bar
    • Width 19 in
    • Includes Thumbscrews
    Product Overview:
    Ortronics® Cable Management Support Bar, Size: 19 W x 1.5 D in, Black