Legrand Ortronics OR-60400614 Cable Management Ring Pack, Snap-Type, (14) | Graybar Store
Legrand Ortronics - Cable Management Ring Pack, Snap-Type, (14) - OR-60400614
+ / - Hover over image to Zoom
Other Views

    Cable Management Ring Pack, Snap-Type, (14)

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-60400614
    SKU: 99967333
    $42.21
    Checking Pricing
         
    Color:Black
    Packaging:14 per Pack
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-60400614
    • Color Black
    • Type Snap Type Cable Management Rings
    • Width 1.75 in
    • Material Plastic
    • Packaging 14 per Pack
    Product Overview:
    Mighty Mo® Cable Management Ring, Black, Plastic