Legrand Ortronics - Cable Management Ring - OR-60400017
+ / - Hover over image to Zoom
Other Views

Cable Management Ring

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400017
SKU: 99535115
Checking Pricing
     
Height (Inches):0.23 in
Width (Inches):2.23 in
Color:Black
Depth (Inches):6.23 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400017
  • Color Black
  • Depth (Inches) 6.23 in
  • Height (Inches) 0.23 in
  • Width (Inches) 2.23 in
Product Overview:
Mighty Mo® 6 Cable Management Ring, Black, Patch Cords
Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification