Legrand Ortronics - Cable Management Ring - OR-60400314
+ / - Hover over image to Zoom
Other Views

Cable Management Ring

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400314
SKU: 25216560
Checking Pricing
     
Height (Inches):0.38 in
Color:Black
Depth (Inches):3.18 in
Width (Inches):1.72 in
Material:GE Lexan 939; Polycarbonate
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400314
  • Color Black
  • Depth (Inches) 3.18 in
  • Height (Inches) 0.38 in
  • Width (Inches) 1.72 in
  • Material GE Lexan 939; Polycarbonate
Product Overview:
Mighty Mo® 6 Cable Management Ring, Black, GE Lexan 939; Polycarbonate, Cross-Connect Cables; Patch Cords