Ortronics (Legrand) OR-60400542 Mighty Mo® 6 Cable Management Ring Pack, Snap-Type, 6 in. L, 2 Per Pack | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Cable Management Ring Pack, Snap-Type, 6 in. L, 2 Per Pack - OR-60400542
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Cable Management Ring Pack, Snap-Type, 6 in. L, 2 Per Pack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60400542
    SKU: 25025373
    $6.41
    Checking Pricing
         
    Color:Black
    Packaging:2 per Pack
    Length:6 in.
    Width (Inches):1.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60400542
    • Color Black
    • Type Snap
    • Length 6 in.
    • Materials Plastic
    • Width (Inches) 1.75 in.
    • Packaging 2 per Pack
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® cable management ring is 1.75 inch wide and 6 inches long. Black plastic cable management ring comes in a pack of 2.