Panduit R4P36CN Network Rack, Four-Post, Aluminum, 45 RU, 36 in. D, Cage Nut | Graybar Store
Panduit - Network Rack, Four-Post, Aluminum, 45 RU, 36 in. D, Cage Nut - R4P36CN
+ / - Hover over image to Zoom
Other Views

    Network Rack, Four-Post, Aluminum, 45 RU, 36 in. D, Cage Nut

    Manufacturer: Panduit
    Manufacturer #: R4P36CN
    SKU: 25272312
    $842.62
    Checking Pricing
         
    Color:Black
    Depth (Inches):36
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):23.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # R4P36CN
    • Color Black
    • Type Four-Post
    • Rack Units 45
    • Depth (Inches) 36
    • Height (Inches) 84 in.
    • Materials Aluminum
    • Width (Inches) 23.25 in.
    • For Use With Network Equipment
    • Includes Hardware Kit; Paint Piercing Bonding Kit
    Product Overview:
    Cable Management Rack System, Width (Inches): 23.25 in, Height (Inches): 84 in, Black, Rack Units: 45